Shop MEDSOURCE
See all product information
Create Account
Mask Kit, Adult, PK50
- Mfr # MS-25200
- Zoro # G6517612
product price:Â
$
171.99
/pk of 50, $3.44/ea
Free Shipping & Returns
Key Features
Color
Clear, White
Material
PVC
Disposable
Yes
Size
Adult
Standards
FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-25200
- Zoro #
- G6517612
- UPC #
- -
- Country of Origin
- China
- Item
- Mask Kit
- Color
- Clear, White
- Material
- PVC
- Disposable
- Yes
- Standards
- FDA
- Industry Type
- Healthcare
- Product Type
- Mask Kit
- Intended Patient
- Adult
- Disposability
- Disposable
- Shell Material
- PVC
- Wire Color
- Clear, White
- Traction Material
- PVC
Dimensions
- Size
- Adult
Description
Mask Kit, Size Adult, Color Clear, White, Disposable Yes, Material PVC, Standards FDA, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.