Nasal Cannula, Clear, White, 7' L, PK50
Mfr # MS-24003
Zoro # G8490605
product price: $37.25
/pk 50, $0.75/eaKey Features
Color
Clear, White
Material
PVC
Industry Type
Healthcare
Size
Adult
Tip Style
Non-Flared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-24003
Zoro #
G8490605
UPC #
-
Country of Origin
Multiple
Dimensions
Size
Adult
Tube Length
7 ft
Details
Item
Nasal Cannula
Color
Clear, White
Material
PVC
Industry Type
Healthcare
Tip Style
Non-Flared
Standards
FDA
Tip Type
Non-Flared
Intended Patient
Adult
Description
Nasal Cannula, Size Adult, Tip Style Non-Flared, Tube Length 7 ft, Material PVC, Color Clear, White, Standards FDA, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.