Nasal Cannula, Clear, White, 7' L, PK50
Mfr # MS-24004
Zoro # G8490614
product price: $38.95
/pk 50, $0.78/eaKey Features
Color
Clear, White
Material
PVC
Industry Type
Healthcare
Tube Length
7 ft
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-24004
Zoro #
G8490614
UPC #
-
Country of Origin
Multiple
Dimensions
Tube Length
7 ft
Size
Adult
Details
Item
Nasal Cannula
Color
Clear, White
Material
PVC
Industry Type
Healthcare
Standards
FDA
Tip Style
Flared
Tip Type
Flared
Intended Patient
Adult
Description
Nasal Cannula, Size Adult, Tip Style Flared, Tube Length 7 ft, Material PVC, Color Clear, White, Standards FDA, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.