Neonatal Wrap Sensor, 35 1/2" L, Plastic
Mfr # MS-74012N
Zoro # G5051952
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35 1/2 in
Material
Plastic
Industry Type
Healthcare
For Use With
Mfr. No. MS-74012
Length
35 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-74012N
Zoro #
G5051952
UPC #
-
Country of Origin
China
Dimensions
Overall Length
35 1/2 in
Length
35 1/2 in
Details
Item
Neonatal Wrap Sensor
Material
Plastic
Industry Type
Healthcare
For Use With
Mfr. No. MS-74012
Measures
Pulse Rate, SpO2
Battery Type
AA
Product Type
Neonatal Sensor
Measurement Accuracy
+3 Digit
Number of Batteries Required
3
Description
Neonatal Wrap Sensor, Measures SpO2 and Pulse Rate, Plastic, Size 35-1/2 In. L, Detects SpO2, Pulse Rate and Pulse Strength Measurements, Real-Time Spot Check, For Use With Mfr. No. MS-74012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.