Shop MEDSOURCE
See all product information
Create Account
Non-Rebreather/Oxygen Mask, Adult, PK50
- Mfr # MS-25059
- Zoro # G6711372
product price:Â
$
81.89
/pk of 50, $1.64/ea
Key Features
Material
PVC
Color
Clear
Standards
FDA
Industry Type
Healthcare
Disposable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS-25059
- Zoro #
- G6711372
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Adult
Details
- Item
- Non-Rebreather and Oxygen Mask
- Material
- PVC
- Color
- Clear
- Standards
- FDA
- Industry Type
- Healthcare
- Disposable
- Yes
- Product Type
- Non-Rebreather and Oxygen Mask
- Disposability
- Disposable
- Intended Patient
- Adult
- Shell Material
- PVC
- Wire Color
- Clear
Description
Non-Rebreather and Oxygen Mask, Size Adult, Color Clear, Disposable Yes, Material PVC, Standards FDA, Package Quantity 50
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.