Zoro Homepage

Oxygen Bag, Blue, 27" L

  • Mfr # MS-B3313

  • Zoro # G5050193


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Closure Type
Zipper
Color
Blue
Height
10 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-B3313
Zoro #
G5050193
UPC #
-
Country of Origin
Multiple

Dimensions

Height
10 in
Width
12 in
Length
27 in
Overall Length
27 in
Overall Depth
10 in
Overall Width
12 in

Details

Item
Oxygen Bag
Material
Polypropylene
Closure Type
Zipper
Color
Blue
Features
Reflective Stripe, Two Hook-and-Loop Dividers
Industry Type
Healthcare
Product Type
Oxygen Bag
Number of Inner Compartments
6
Number of Outer Compartments
4

Description

Oxygen Bag, Height 10 in, Width 12 in, Length 27 in, Material Polypropylene, Blue, Closure Type Zipper, Features Reflective Stripe, Two Hook-and-Loop Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.