Zoro Homepage

Paper Tape, 10yd, 1"W, White, PK144

  • Mfr # MS-15410

  • Zoro # G6712142


product price: $101.99
/pk 144, $0.71/ea
Free Shipping & Returns

Key Features

Length
10 yd
Includes
Paper Dividers, (144) Tapes/Case
Waterproof
No
Material
Paper
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-15410
Zoro #
G6712142
UPC #
-
Country of Origin
China

Dimensions

Length
10 yd
Width
1 in
Roll Length
10 yd
Tape Width
1 in

Details

Includes
Paper Dividers, (144) Tapes/Case
Waterproof
No
Material
Paper
Industry Type
Healthcare
Package Type
Packet
Item
Paper Tape
Standards
FDA
Color
White
Adhesive
Yes
Latex Content
Latex Free
Water Resistance
Not Water Resistant
Unitized
Bulk
Sterility
Non-Sterile
Adhesiveness
Adhesive
Tape Color
White
Elasticity
Non-Elastic
Tape Material
Paper

Description

Paper Tape, Tape Color White, Roll Length 10 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.