Zoro Homepage

Paper Tape, 10yd, 2"W, White, PK72

  • Mfr # MS-15420

  • Zoro # G6455346


product price: $110.99
/pk 72, $1.54/ea
Free Shipping & Returns

Key Features

Standards
FDA
Adhesive
Yes
Waterproof
No
Includes
Paper Dividers, (72) Tapes/Case
Length
10 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-15420
Zoro #
G6455346
UPC #
-
Country of Origin
China

Dimensions

Length
10 yd
Width
2 in
Tape Width
2 in
Roll Length
10 yd

Details

Standards
FDA
Adhesive
Yes
Waterproof
No
Includes
Paper Dividers, (72) Tapes/Case
Item
Paper Tape
Industry Type
Healthcare
Color
White
Material
Paper
Package Type
Packet
Latex Content
Latex Free
Sterility
Non-Sterile
Adhesiveness
Adhesive
Water Resistance
Not Water Resistant
Unitized
Bulk
Elasticity
Non-Elastic
Tape Material
Paper
Tape Color
White

Description

Paper Tape, Tape Color White, Roll Length 10 yd, Tape Width 2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.