Zoro Homepage

Patient Mover, White, 1,800 lb, PK10

  • Mfr # MS-95202

  • Zoro # G0164188


product price: $254.99
/pk 10, $25.50/ea
Free Shipping & Returns

Key Features

Length
40 in
Weight Capacity
1,500 lb
Height
80 in
Overall Height
80 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-95202
Zoro #
G0164188
UPC #
-
Country of Origin
China

Dimensions

Length
40 in
Height
80 in
Overall Height
80 in
Overall Length
40 in

Details

Item
Patient Mover
Weight Capacity
1,500 lb
Color
White
Industry Type
Healthcare
Includes
(14) Handles
Material
Non-Woven
Standards
CE
Product Type
Patient Mover
Load Capacity
1,800 lb
Number of Hand Holds
14

Description

Patient Mover, Height 80 in, Length 40 in, Material Non-Woven, Color White, Weight Capacity 1,500 lb, Standards CE, Includes (14) Handles, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.