Zoro Homepage

Pillow Case, White, 30" L, PK100

  • Mfr # MS-44125

  • Zoro # G7057766


product price: $50.25
/pk 100, $0.50/ea

Key Features

Color
White
Material
Polyethylene
Blanket Length
30 in
Blanket Color
White
Blanket Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-44125
Zoro #
G7057766
UPC #
-
Country of Origin
China

Dimensions

Blanket Length
30 in
Blanket Width
22 in
Overall Length
30 in
Overall Width
22 in
For Pillow Size
Standard

Details

Item
Pillowcase
Color
White
Material
Polyethylene
Blanket Color
White
Blanket Material
Polyethylene
Standards
ISO
Industry Type
Healthcare
Product Type
Pillowcase
Corner Style
Flat
Closure Style
Flat
Fabric Material
Polyethylene
Fabric Pattern
Solid

Description

Pillow Case, Blanket Color White, Blanket Material Synthetic Fiber, Blanket Length 40 In., Blanket Width 36 In., Standards ISO, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.