Zoro Homepage

Pillowcase, 30 in L, White

  • Mfr # MS-003PL

  • Zoro # G5045966


product price: $88.99
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Color
White
Size
Full
Material
Polypropylene
Type
Flat
Fabric
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-003PL
Zoro #
G5045966
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Full
Length
30 in
Width
23 in
Overall Width
22 in
Overall Length
30 in
For Pillow Size
Standard

Details

Color
White
Material
Polypropylene
Type
Flat
Fabric
Polypropylene
Item
Pillowcase
Corners
Flat
Product Type
Pillowcase
Fabric Material
Polypropylene
Fabric Pattern
Solid
Closure Style
Flat
Corner Style
Flat

Description

Disposable Pillowcase, Flat, Standard Size, Width 23 In., Length 30 In., Polypropylene, Color White, Corners Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.