Zoro Homepage

Pulse Oximeter, Child, AA, 2 3/4" L

  • Mfr # MS-74011P

  • Zoro # G6091757


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Measures
Oxygen Levels
Display Type
LED
Patient Type
Child
For Use With
Pediatrics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-74011P
Zoro #
G6091757
UPC #
-
Country of Origin
China

Dimensions

Length
2 3/4 in
Overall Length
2 3/4 in
Overall Width
1 in
Overall Thickness
2 in

Details

Item
Pulse Oximeter
Material
Plastic
Measures
Oxygen Levels
Display Type
LED
Patient Type
Child
For Use With
Pediatrics
Features
Battery Indicator
Industry Type
Healthcare
Measurement Type
Pulse Rate, SpO2
Number of Batteries
3
Product Type
Pulse Oximeter
Battery Type
AA

Description

Pulse Oximeter, Display Type LED, Material Plastic, Number of Batteries 3, Length 2 3/4 in, Measures Oxygen Levels, For Use With Pediatrics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.