Zoro Homepage

Scoop Stretcher, 350 lb, Yellow, 67" L

  • Mfr # MS-SCP123

  • Zoro # G5052564


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
17 in
Overall Length
67 in
Weight Capacity
350 lb
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-SCP123
Zoro #
G5052564
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Length
67 in
Height
48 in
Length
67 in to 80 1/2 in
Width
17 in

Description

Scoop Stretcher, Yellow, Length 67 in to 80 1/2 in, Width 17 in, Height 48 in, Weight Capacity 350 lb, Frame Material Aluminum, Cover Material Polyethylene, Handles 6, Strapping Type Polypropylene, Straps Count 3, Includes (3) Patient Restraint Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.