Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop Stretcher, 350 lb, Yellow

  • Mfr # MS-SCP124

  • Zoro # G5052573


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Width
18 in
Overall Length
63 1/2 in
Weight Capacity
350 lb
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-SCP124
Zoro #
G5052573
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
63 1/2 in
Height
48 in
Width
18 in
Length
63 1/2 in to 78 in

Details

Item
Scoop Stretcher
Color
Yellow
Weight Capacity
350 lb
Strapping Type
Polypropylene
Straps Count
3
Includes
(3) Patient Restraint Straps
Cover Material
Polyethylene
Frame Material
Aluminum
Handles
14
Industry Type
Healthcare
Product Type
Scoop Stretcher
Includes Lifting Bridle
Lifting Bridle Not Included
Strap Material
Polypropylene
Included Wheels
Wheels Not Included
Includes Neck Immobilizer
Neck Immobilizer Not Included
Number of Straps
3
Foldability
Not Foldable
Number of Hand Holds
14
Lifting Bridle Compatible
Not Compatible with Lifting Bridle
Weight Capacity - Maximum
350 lb

Description

Scoop Stretcher, Yellow, Length 63 1/2 in to 78 in, Width 18 in, Height 48 in, Weight Capacity 350 lb, Frame Material Aluminum, Cover Material Polyethylene, Handles 14, Strapping Type Polypropylene, Straps Count 3, Includes (3) Patient Restraint Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.