Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shears, Red, Stainless Steel, PK50

  • Mfr # MS-SH005R

  • Zoro # G405909011


product price: $76.19
/pk 50, $1.52/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
7 1/4 in
Material
Stainless Steel
Industry Type
Healthcare
For Use With
Emergency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-SH005R
Zoro #
G405909011
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/4 in
Length
7 1/4 in

Details

Item
Shears
Color
Red
Material
Stainless Steel
Industry Type
Healthcare
For Use With
Emergency
Disposable
No
Product Type
EMT Shear
Handle Material
Plastic
Blade Material
Stainless Steel

Description

Shears, Overall Length 7 1/4 in, Color Red, Blade Material Stainless Steel, Handle Material Plastic, Disposable No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.