Shears, Yellow, Stainless Steel, PK50
Mfr # MS-SH004Y
Zoro # G005908889
product price: $82.49
/pk 50, $1.65/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
7 1/4 in
Material
Stainless Steel
Industry Type
Healthcare
For Use With
Emergency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-SH004Y
Zoro #
G005908889
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 1/4 in
Length
7 1/4 in
Details
Item
Shears
Color
Yellow
Material
Stainless Steel
Industry Type
Healthcare
For Use With
Emergency
Disposable
No
Product Type
EMT Shear
Handle Material
Plastic
Blade Material
Stainless Steel
Description
Shears, Overall Length 7 1/4 in, Color Yellow, Blade Material Stainless Steel, Handle Material Plastic, Disposable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.