Zoro Homepage
This item is Discontinued.
Medsource Shears, Yellow, Stainless Steel, PK50 MS-SH004Y

Shears, Yellow, Stainless Steel, PK50 (Discontinued)

  • Mfr # MS-SH004Y
  • Zoro # G6098337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-SH004Y
Zoro #
G6098337
UPC #
N
Country of Origin
China

Dimensions

Width
16"
Height
6"

Details

Item
EMT Shear
Color
Yellow
Disposable
No
Blade End Style
Angled
Blade Material
Stainless Steel

Description

EMT Shear, Color Yellow, Blade End Style Angled, Blade Material Stainless Steel, Disposable No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.