Zoro Homepage

Specialty Cot Sheet, Blue, 90" L, PK36

  • Mfr # MS-42205

  • Zoro # G6899733


product price: $263.99
/pk 36, $7.33/ea
Free Shipping & Returns

Key Features

Industry Type
Healthcare
Includes
Pouch
Blanket Material
Polyethylene
Blanket Width
30 in
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-42205
Zoro #
G6899733
UPC #
-
Country of Origin
China

Dimensions

Blanket Width
30 in
Blanket Length
90 in

Details

Item
Specialty Cot Sheet
Industry Type
Healthcare
Includes
Pouch
Blanket Material
Polyethylene
Standards
ISO
Blanket Color
Blue
Product Type
Specialty Cot Sheet

Description

Specialty Cot Sheet, Blanket Color Blue, Blanket Material Polyethylene, Blanket Length 90 in, Blanket Width 30 in, Standards ISO, Includes Pouch, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.