Zoro Homepage

Splint, Orange, Aluminum, Foam, 36" L

  • Mfr # MS-SPLINT

  • Zoro # G608248320


product price: $10.25
/ea

Key Features

Color
Orange
Overall Length
36 in
Material
Aluminum, Foam
Industry Type
Healthcare
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-SPLINT
Zoro #
G608248320
UPC #
-
Country of Origin
China

Dimensions

Overall Length
36 in
Width
4 in
Length
36 in
Overall Width
4 1/4 in

Details

Item
Splint
Color
Orange
Material
Aluminum, Foam
Industry Type
Healthcare
Product Type
Splint
Number of Splints
1

Description

Splint, Color Orange, Material Aluminum, Foam, Length 36 in, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.