Splint, Silver/Black/Yellow
Mfr # MS-TLS-3
Zoro # G5908290
product price: $565.99
/ea
Free Shipping & Returns
Key Features
Usage
High
Material
Aluminum, Nylon
Includes
(3) Leg Straps, Ankle Hitch, Carrying Case
Color
Black, Silver, Yellow
Width
6 45/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-TLS-3
Zoro #
G5908290
UPC #
-
Country of Origin
China
Dimensions
Width
6 45/64 in
Length
43 5/16 in
Overall Length
43 5/16 in
Overall Width
6 11/16 in
Details
Item
Splint
Usage
High
Material
Aluminum, Nylon
Includes
(3) Leg Straps, Ankle Hitch, Carrying Case
Color
Black, Silver, Yellow
Industry Type
Healthcare
Product Type
Splint
Number of Splints
1
Intended Body Location
Ankle
Description
Splint, Usage High, Color Black, Silver, Yellow, Material Aluminum, Nylon, Length 43 5/16 in, Width 6 45/64 in, Includes (3) Leg Straps, Ankle Hitch, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.