Medsource
Sterile Conforming Gauze, 6", PK48
Mfr # MS-GZCS6
Zoro # G6964054
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Length 4 1/10 yd
- Package Type Box
- Industry Type Healthcare
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medsource
- MFR # MS-GZCS6
- Zoro # G6964054
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 1/10 yd |
Width | 6 in |
Package Height | 8 in |
Package Length | 16 in |
Dressing Width | 6 in |
Package Width | 4 in |
Dressing Length | 4 1/8 yd |
Details
Waterproof | No |
Item | Sterile Conforming Gauze |
Package Type | Box |
Industry Type | Healthcare |
Sterile/Non-Sterile | Sterile |
Material | Polyester Yarns |
Color | White |
Standards | FDA |
Latex Content | Latex Free |
Product Type | Conforming Gauze |
Dressing Material | Fabric |
Dressing Color | White |
Number of Units Included | 48 |
Water Resistance | Not Water Resistant |
Unitized | Unitized |
Fastener Included | Fastener Not Included |
Sterility | Sterile |
Description
Sterile Conforming Gauze, Dressing Length 4 1/8 yd, Dressing Width 6 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 48, Package Height 8 in, Package Width 4 in, Package Length 16 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Fabric, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Kidney Tray Dish 12", Extra Large, Stainless Steel (A2Z-ZR700)
- HOSPECO Maxithins Sanitary Pads, PK250 (250IM)
- DUKE CANNON Busch Beer Soap (01BUSCH1)
- DOVE Invisible Solid Antiperspirant Deodorant, Floral Scent, 0.5 oz, PK36 (66801CT)
- MEDSOURCE ABD Pad, Sterile, Unitized, 8x10, PK320 (MS-ABD8X10)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- MEDSOURCE Gauze Pad, Sterile, White, Non-Woven (MS-ELITE-415)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- MEDSOURCE Bandage, Sterile, Green, Cotton (MS-ELITE-402)
- MEDSOURCE Rolled Gauze, 4.5" x 4.1 yd., PK100 (MS-RG001)
- WATERJEL Burn Dressing, Sterile, Blue, 2" L, PK15 (B0206-60.69.000)
- Medsource Gauze & Dressings