Stethoscope, Red, Adult, Pediatric, 22" L
Mfr # MS-70033
Zoro # G6130582
product price: $5.65
/eaKey Features
Color
Red
Overall Length
22 in
Material
Aluminum
Industry Type
Healthcare
Includes
Ear Tips, Spare Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-70033
Zoro #
G6130582
UPC #
-
Country of Origin
China
Dimensions
Overall Length
22 in
Size
22"L
Length
16"
Details
Item
Stethoscope
Color
Red
Material
Aluminum
Industry Type
Healthcare
Includes
Ear Tips, Spare Diaphragm
Disposable
No
Packaged In
MS Box
Patient Type
Adult, Pediatric
Features
Dual Head Chest Piece with 180 Degree Swivel
Weight
3/5"
Head Type
Dual
Stethoscope Design
Acoustic
Chest Piece Material
Aluminum
Binaural Material
Chrome-Plated Brass
Product Type
Stethoscope
Disposability
Reusable
Description
Stethoscope, Color Red, Disposable No, Packaged In MS Box, Includes Ear Tips, Spare Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.