Zoro Homepage

Strap, Black, 5' L

  • Mfr # MS-ST393

  • Zoro # G6204956


product price: $17.15
/ea

Key Features

Color
Black
Overall Length
5 ft
Industry Type
Healthcare
For Use With
Backboard
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-ST393
Zoro #
G6204956
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 ft
Width
2 in
Length
60 in
Overall Width
2 in

Details

Item
Strap
Color
Black
Industry Type
Healthcare
For Use With
Backboard
Standards
FDA
Construction
Polypropylene
Buckle Material
Metal
End Material
Metal
Product Type
Strap
End Type
Speed Clip
Strap Material
Polypropylene
Buckle Type
Push Button

Description

Strap,Black,5' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.