Strap, Blue, 5' L
Mfr # MS-ST694
Zoro # G6075045
product price: $4.89
/eaKey Features
Color
Blue
Overall Length
5 ft
Industry Type
Healthcare
For Use With
Backboard
Construction
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-ST694
Zoro #
G6075045
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 ft
Length
60 in
Width
2 in
Overall Width
2 in
Details
Item
Strap
Color
Blue
Industry Type
Healthcare
For Use With
Backboard
Construction
Polypropylene
Standards
FDA
Product Type
Strap
Strap Material
Polypropylene
End Type
Loop
Buckle Type
Side Release
Buckle Material
Plastic
End Material
Plastic
Description
Strap,Blue,5' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.