Strap, Orange, 5' L
Mfr # MS-ST396
Zoro # G6119714
product price: $13.65
/eaKey Features
Color
Orange
Overall Length
5 ft
Industry Type
Healthcare
For Use With
Backboard
Construction
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-ST396
Zoro #
G6119714
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 ft
Width
2 in
Length
60 in
Overall Width
2 in
Details
Item
Strap
Color
Orange
Industry Type
Healthcare
For Use With
Backboard
Construction
Polypropylene
Standards
FDA
Buckle Material
Metal
Product Type
Strap
End Material
Metal
End Type
Speed Clip
Strap Material
Polypropylene
Description
Strap,Orange,5' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.