Strap System, Black, 5' L
Mfr # MS-95002
Zoro # G6065963
product price: $34.89
/eaKey Features
Color
Black
Overall Length
5 ft
Industry Type
Healthcare
For Use With
Backboard
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-95002
Zoro #
G6065963
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 ft
Overall Width
50 in
Details
Item
Strap System
Color
Black
Industry Type
Healthcare
For Use With
Backboard
Standards
FDA
Construction
Polypropylene
Buckle Material
Plastic
Strap Material
Polypropylene
End Material
Plastic
End Type
Loop
Weight Capacity - Maximum
500 lb
Product Type
Strap System
Description
Strap System,Black,5' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.