Zoro Homepage

Strap System, Multi-Color, 5 7/8' L

  • Mfr # MS-ST11PT_2

  • Zoro # G6222894


product price: $50.95
/ea

Key Features

Color
Multi-Color
Overall Length
5 7/8 ft
Industry Type
Healthcare
For Use With
Backboard
Construction
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-ST11PT_2
Zoro #
G6222894
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 7/8 ft
Overall Width
50 in

Details

Item
Strap System
Color
Multi-Color
Industry Type
Healthcare
For Use With
Backboard
Construction
Polypropylene
Standards
FDA
Buckle Material
Plastic
Strap Material
Polypropylene
End Material
Plastic
End Type
Loop
Weight Capacity - Maximum
1,000 lb
Product Type
Strap System

Description

Strap System,Multi-Color,5 7/8' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.