Zoro Homepage

Strap, White, 8 3/8' L, PK50

  • Mfr # MS-95015RM

  • Zoro # G6136417


product price: $81.19
/pk 50, $1.62/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
8 3/8 ft
Industry Type
Healthcare
For Use With
Backboard
Length
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-95015RM
Zoro #
G6136417
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 3/8 ft
Length
100 in
Width
1 in
Overall Width
1 in

Details

Item
Strap
Color
White
Industry Type
Healthcare
For Use With
Backboard
Standards
FDA
Construction
Polypropylene
Buckle Type
Double D-Ring
Buckle Material
Plastic
Product Type
Strap
Strap Material
Polypropylene

Description

Strap,White,8 3/8' L,PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.