Strap, White, 9' L
Mfr # MS-ST900
Zoro # G6171645
product price: $7.35
/eaKey Features
Color
White
Overall Length
9 ft
Industry Type
Healthcare
For Use With
Backboard
Construction
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-ST900
Zoro #
G6171645
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9 ft
Width
2 in
Length
108 in
Overall Width
2 in
Details
Item
Strap
Color
White
Industry Type
Healthcare
For Use With
Backboard
Construction
Polypropylene
Standards
FDA
Strap Material
Polypropylene
Buckle Material
Plastic
End Type
Loop
End Material
Plastic
Product Type
Strap
Buckle Type
Side Release
Description
Strap,White,9' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.