Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surgical Tape, 5yd, 2"W, White, PK288

  • Mfr # MS-15703

  • Zoro # G7168411


product price: $747.99
/pk 288, $2.60/ea
Free Shipping & Returns

Key Features

Includes
Paper Dividers
Length
5 yd
Color
White
Industry Type
Healthcare
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-15703
Zoro #
G7168411
UPC #
-
Country of Origin
China

Dimensions

Length
5 yd
Width
2 in
Tape Width
2 in
Roll Length
5 yd

Details

Includes
Paper Dividers
Item
Surgical Tape
Color
White
Industry Type
Healthcare
Adhesive
Yes
Waterproof
Yes
Material
Cloth
Standards
FDA
Latex Content
Latex Free
Package Type
Packet
Adhesiveness
Adhesive
Tape Color
White
Sterility
Non-Sterile
Tape Material
Cloth
Unitized
Bulk
Water Resistance
Waterproof
Elasticity
Non-Elastic

Description

Surgical Tape, Tape Color White, Roll Length 5 yd, Tape Width 2 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Package Type Packet, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.