Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, Plastic, 10yd, 1/2"W, PK288

  • Mfr # MS-15000

  • Zoro # G7242523


product price: $137.99
/pk 288, $0.48/ea
Free Shipping & Returns

Key Features

Standards
FDA
Color
Transparent
Material
Plastic
Industry Type
Healthcare
Latex Content
Latex Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-15000
Zoro #
G7242523
UPC #
-
Country of Origin
China

Dimensions

Length
10 yd
Width
1/2 in
Roll Length
10 yd
Tape Width
1/2 in

Details

Standards
FDA
Color
Transparent
Item
Transparent Tape
Material
Plastic
Industry Type
Healthcare
Latex Content
Latex Free
Includes
Paper Dividers, (288) Tapes/Case
Adhesive
Yes
Waterproof
Yes
Package Type
Packet
Opacity
Transparent
Sterility
Non-Sterile
Adhesiveness
Adhesive
Tape Color
Clear
Elasticity
Non-Elastic
Water Resistance
Water Resistant
Tape Material
Plastic
Unitized
Bulk

Description

Transparent Tape, Tape Color Clear, Roll Length 10 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Plastic, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Opacity Transparent, Package Type Packet, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.