Tape, Plastic, 10yd, 2"W, PK72
Mfr # MS-15020
Zoro # G6880797
product price: $141.99
/pk 72, $1.97/ea
Free Shipping & Returns
Key Features
Length
10 yd
Standards
FDA
Adhesive
Yes
Waterproof
Yes
Package Type
Packet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-15020
Zoro #
G6880797
UPC #
-
Country of Origin
China
Dimensions
Length
10 yd
Width
2 in
Roll Length
10 yd
Tape Width
2 in
Details
Standards
FDA
Adhesive
Yes
Waterproof
Yes
Package Type
Packet
Color
Transparent
Item
Transparent Tape
Industry Type
Healthcare
Material
Plastic
Includes
Paper Dividers, (72) Tapes/Case
Latex Content
Latex Free
Adhesiveness
Adhesive
Water Resistance
Water Resistant
Tape Material
Plastic
Tape Color
Clear
Elasticity
Non-Elastic
Opacity
Transparent
Sterility
Non-Sterile
Unitized
Bulk
Description
Transparent Tape, Tape Color Clear, Roll Length 10 yd, Tape Width 2 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Plastic, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Opacity Transparent, Package Type Packet, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.