Tape, Plastic, 1/2yd, 3/4"W, PK1040
Mfr # MS-15008
Zoro # G6682557
product price: $224.99
/pk 1040, $0.22/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Length
18 in
Water Resistance
Water Resistant
Standards
FDA
Latex Content
Latex Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-15008
Zoro #
G6682557
UPC #
-
Country of Origin
China
Dimensions
Length
18 in
Roll Length
1/2 yd
Tape Width
3/4 in
Width
3/4 in
Details
Adhesive
Yes
Water Resistance
Water Resistant
Standards
FDA
Latex Content
Latex Free
Tape Material
Plastic
Tape Color
Clear
Opacity
Transparent
Package Type
Packet
Unitized
Bulk
Sterility
Non-Sterile
Adhesiveness
Adhesive
Elasticity
Non-Elastic
Material
Plastic
Includes
Paper Dividers, (1040) Tapes/Case
Waterproof
Yes
Color
Transparent
Industry Type
Healthcare
Item
Transparent Tape
Description
Transparent Tape, Tape Color Clear, Roll Length 1/2 yd, Tape Width 3/4 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Plastic, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Opacity Transparent, Package Type Packet, Package Quantity 1040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.