Tape, Plastic, 1/2yd, 3/4"W, PK144
Mfr # MS-15010
Zoro # G6453431
product price: $154.99
/pk 144, $1.08/ea
Free Shipping & Returns
Key Features
Length
10 yd
Adhesive
Yes
Latex Content
Latex Free
Package Type
Packet
Elasticity
Non-Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-15010
Zoro #
G6453431
UPC #
-
Country of Origin
China
Dimensions
Length
10 yd
Roll Length
1/2 yd
Tape Width
3/4 in
Width
1 in
Details
Adhesive
Yes
Latex Content
Latex Free
Package Type
Packet
Elasticity
Non-Elastic
Unitized
Bulk
Sterility
Non-Sterile
Standards
FDA
Tape Material
Plastic
Opacity
Transparent
Adhesiveness
Adhesive
Tape Color
Clear
Water Resistance
Water Resistant
Material
Plastic
Includes
Paper Dividers, (144) Tapes/Case
Industry Type
Healthcare
Waterproof
Yes
Color
Transparent
Item
Transparent Tape
Description
Transparent Tape, Tape Color Clear, Roll Length 1/2 yd, Tape Width 3/4 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Plastic, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards FDA, Opacity Transparent, Package Type Packet, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.