Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trauma Bag, Polypropylene, 20 in L, 12 in W, Blue

  • Mfr # MS-B3321

  • Zoro # G5050245


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polypropylene
Length
20 in
Width
12 in
Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-B3321
Zoro #
G5050245
UPC #
-
Country of Origin
Multiple

Dimensions

Length
20 in
Width
12 in
Height
10 1/2 in
Overall Depth
11 in
Overall Width
12 3/16 in
Overall Length
21 in

Details

Item
Trauma Bag
Color
Blue
Material
Polypropylene
Features
High Visibility Reflective Tape on End Pockets
Industry Type
Healthcare
Closure Type
Hook-and-Loop
Product Type
Trauma Bag

Description

Trauma Bag, Height 10 1/2 in, Width 12 in, Length 20 in, Material Polypropylene, Blue, Closure Type Hook-and-Loop, Features High Visibility Reflective Tape on End Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.