Zoro Homepage

Trauma Response Bag, Red

  • Mfr # MS-33306

  • Zoro # G105909007


product price: $47.19
/ea

Key Features

Color
Red
Overall Length
13 in
Material
Polyester
Industry Type
Healthcare
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-33306
Zoro #
G105909007
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 in
Height
7 in
Length
13 in
Width
9 in
Overall Depth
6 in
Overall Width
9 in

Details

Item
Response Bag
Color
Red
Material
Polyester
Industry Type
Healthcare
Product Type
Response Bag
Features
Internal Dividers, Large Front Pocket, Reflective Tape on Large Side Pockets

Description

Response Bag, Height 7 in, Width 9 in, Length 13 in, Material Polyester, Red, Features Internal Dividers, Large Front Pocket, Reflective Tape on Large Side Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.