Zoro Homepage

Trauma Response Bag, Red

  • Mfr # MS-B3303

  • Zoro # G205908894


product price: $36.65
/ea

Key Features

Color
Red
Overall Length
13 in
Material
Polyester
Industry Type
Healthcare
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-B3303
Zoro #
G205908894
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 in
Height
6 in
Width
9 in
Length
13 in
Overall Width
9 in
Overall Depth
6 in

Details

Item
Responders Cab Bag
Color
Red
Material
Polyester
Industry Type
Healthcare
Features
Internal Divider
Product Type
Responders Cab Bag
Closure Type
Hook-and-Loop, Zipper

Description

Responders Cab Bag, Height 6 in, Width 9 in, Length 13 in, Material Polyester, Red, Closure Type Hook-and-Loop, Zipper, Features Internal Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.