Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Medical Storage Cabinet Tray w/ 1 short divider & 2 pull out stoppers

  • Mfr # 81030-2

  • Zoro # G201929527


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030-2
Zoro #
G201929527
UPC #
-
Country of Origin
Unknown

Dimensions

Width
15.75 in
Depth
23.62 in
Height
2 in

Description

Harloff medical storage cabinets offer ample space for medical supplies and heavy duty medical storage drawers like this one help to organize these supplies. This durable, plastic accessory features 2′′ H x 15.75′′ W x 23.62′′ L dimensions and comes with one short divider (81034) that extends the full width of the accessory helping to separate contents. Each storage drawer is constructed from a long-lasting plastic material that comes in a standard beige color. The 81030-2 is easy to insert into any MedStor Max cabinet, sliding into any insertion point lining the side of your cabinet. It features two pull-out stoppers that help prevent it from falling out of the cabinet when pulled outward. Each 2′′ tray takes up two insertion points of space within a cabinet, and you can fit up to 25 of this tray size into one full height MedStor Max cabinet. Better organize your storage solutions with heavy duty medical storage drawers from Harloff!


  • • Two gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one 81034 short divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.