ABS Basket-Style 8 in Tray with Dividers, 81032-5 for Medical Storage Cabs

  • Mfr # 81032-5

  • Zoro # G001929529


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.62 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81032-5
Zoro #
G001929529
UPC #
-
Country of Origin
Unknown

Dimensions

Width
15.75 in
Depth
23.62 in
Height
8 in

Description

The 81032-5 is one of many accessory trays designed for medical supplies carried by Harloff for better organizing tools and supplies stored within our MedStor Max medical storage cabinets. Featuring 23.62′′ L x 15.75′′ W x 8′′ H (60 cm x 40 cm x 20.3 cm) dimensions, each 8′′ tray takes up seven insertion points of space within a cabinet and you can fit up to seven trays of this size into one column of a full-height MedStor Max cabinet. In addition to two gray pull-out stoppers that help prevent the tray from falling out of a cabinet, this accessory tray also features one long (81037) and one short divider (81038) that intersect in the middle of the tray to create four separate sections within the container. Another unique feature are the perforated sides which helps to prevent large build ups of small particles such as dust from building up within the container. Instantly enhance your medical storage solutions by customizing your MedStor Max cabinets with Harloff trays designed for medical supplies!


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes one short divider (81038) and one long divider (81037)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.