Triple Column Mobile Medical Storage Cabinet w/ key lock

  • Mfr # MSPM83-R0GK

  • Zoro # G701864540


product price: $6,849.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Depth
28 in
Height
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPM83-R0GK
Zoro #
G701864540
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
28 in
Height
81 in

Description

General medical supply storage will never be the same with the release of Harloff’s MSPM83-R0GK triple column storage cabinet! With more customizable features than all other medical grade cabinets on today’s market, this spacious cabinet can be customized in a variety of ways to meet any and all of your general medical supply storage needs. Featuring the industry’s best 5" quiet rolling Tente® casters, this mobile cabinet gives customers the largest selection of locking options to choose from within the industry, including badge entry and WiFI-capable locks. Unlike most medical grade cabinets the MSPM83-R0GK doesn’t use easily misplaced removable handles or bulky exterior hardware, instead offering improved sleek door handles and hinged doors for easier access. Each of the cabinet’s three doors is capable of a 270 degree door swing and behind each door customers will find 24′′ of interior cabinet depth for various storage purposes. Each column features 49 different insertion points for multiple organization possibilities within each column, allowing you to customize your cabinet with trays, baskets, shelves and other accessories to meet your facilities unique storage needs.


  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - 1 steering and 1 braking caster
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.