Zoro Homepage

Triple Column Mobile Medical Storage Cabinet w/ key lock

  • Mfr # MSPM83-R0TK-SPLITB

  • Zoro # G601864473


product price: $6,869.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
28 in
Height
85.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM83-R0TK-SPLITB
Zoro #
G601864473
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
28 in
Height
85.6 in

Description

Medical Storage Cart: Triple column cart with key locking tambour door; on right is a single column with plastic side panels; on left is an open double wide column above, suitable for mounting MSCATH-7 Cath Slide Holder or MS-SH2 Shelf ; below is a shelf and split column for modular trays and baskets


  • • Unmatched quality of construction built to last using professional grade design and manufacturing for medical-grade applications
  • • Roll-up tambour door with key lock allows access to supplies during clinical hours
  • • Designed with an open double column on the left, split into a double column below and an open column above with side panels on each column
  • • Stacks flush with walls or other cabinets we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Interior side panels allow 47 insertion points within each full column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • Industry best 5" quiet rolling Tente® casters for superior mobility - one steering and one braking caster
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.