Triple Column Mobile Medical Storage Cabinet w/ keypad E-lock

  • Mfr # MSPM83-L0GEK

  • Zoro # G101864546


product price: $8,899.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
28 in
Height
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPM83-L0GEK
Zoro #
G101864546
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
28 in
Height
81 in

Description

This triple column medical supply storage cart features a single column on the left for trays or wire baskets, and a double wide column on the right for MS-SH2-24 double column shelving or MSCATH7-8 catheter slides. Not the configuration you want? MedStor Max medical supply cabinets can be customized in multiple configurations to match the specific needs of your medical specialty or departmental requirements. Harloff has the largest selection of locking options in the industry, optional dimming overhead LED lights and each column includes built-in interior side panels for multiple organizational possibilities. This medical supply cabinet features professional grade construction with sleek door handles and hinged doors, industry best 5" quiet rolling Tente® casters and a true 24" interior cabinet depth for storing boxes two feet deep. Cabinets can stack flush against walls or other cabinets for optimal medical supply storage options.


  • • Unmatched quality of construction ­ built to last using professional grade design and manufacturing for medical-grade applications
  • • Largest selection of locking options in the industry including badge entry and WiFi-capable locks
  • • Improved, better refined aesthetics featuring sleek door handles and hinged doors
  • • Stacks flush with walls or other cabinets ­ we don’t use easily misplaced removable handles or bulky exterior hardware
  • • Doors can swing up to 270 degrees, great for leaving cabinets open during busy days
  • • Features a true 24" interior cabinet depth able to store boxes two feet deep
  • • Customize your cabinet with any combo of trays, baskets, shelves or accessories/packages
  • • Interior side panels allow 49 insertion points within each column creating a system of multiple organization possibilities
  • • Modular trays can be pulled out at an angle, and “clip-on" locking safety features help minimize the risk of falling trays
  • • 12-Year Limited Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.