Shop MEECO MANUFACTURING
Create Account
1353 Furnace Cement & Mortar; Gray - Pint
- Mfr # 1353
- Zoro # G304068598
product price:Â
$
25.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1353
- Zoro #
- G304068598
- UPC #
- 74197013532
- Country of Origin
- China
Description
Furnace Cement & Mortar, Gray - Pint
Pre-mixed, ready-to-use high temperature silicates. Multipurpose cement for bonding and sealing both masonry and metals with working temperatures up to 2000 degrees F. Designed for patching or repairing cracked or chipped firebrick and mortar. Effective in re-setting and cementing furnaces, stoves, chimney collars, boilers and duct work.
Features- Furnace Cement & Mortar, Gray - Pint
- Dimension: 0.34 x 0.34 x 0.34 in.
- Cube: 0.04
- Color: Gray
- Container Size: 1 Pt.
- Country of Origin Code: United States of America
- Temperature Range: 2000 F
- Weight: 2.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.