Zoro Homepage

608 Contractor Grade Furnace Cement - 16 oz

  • Mfr # 608

  • Zoro # G704148500


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608
Zoro #
G704148500
UPC #
74197006084
Country of Origin
China

Description

Contractor Grade Furnace Cement - 16 oz

A thicker contractor grade furnace cement that is a pre-mixed, ready-to-use high temperature silicates. Designed for patching or repairing cracked or chipped firebrick and mortar. Effective in re-setting and cementing furnaces, stoves, chimney collars, boilers and duct work. A multi-purpose cement for bonding and sealing both masonry and metals with working temperatures up to 3000°F. Gray.

Features
  • Contractor Grade Furnace Cement - 16 oz
Specifications
  • Dimension: 0.51 x 0.51 x 0.51 in.
  • Cube: 0.13
  • Accessory Type: Contractor Grade Furnace Cement
  • For Use With: Boilers, Chimney collars, Corn stoves, Cracked or chipped firebrick, Cracked or chipped mortar, Duct work, Furnaces, Masonry, pellet stoves, Wood
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.