Glass Cleaner, 8 oz, Bottle
- Mfr # 700
- Zoro # G021866361
product price:Â
$
10.99
/ea
Key Features
Container Type
Bottle
Container Size
8 oz
For Use On
Glass
Surfaces for Use On
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700
- Zoro #
- G021866361
- UPC #
- 74197007005
- Country of Origin
- United States
Dimensions
- Container Size
- 8 oz
Details
- Item
- Glass Cleaner
- Container Type
- Bottle
- For Use On
- Glass
- Surfaces for Use On
- Glass
Description
Gently cleans and protects glass fronts of woodstoves fireplace inserts and pellet stoves. Nonscratching creme formula removes soot and creosote buildup. Leaves a protective silicone layer to make the next cleaning easier. Not for use on tempered glass doors. 8 oz. bottle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.