Ergo Delta Slip-On Women's - CT EH SR SF - Black/Fuchsia - 7D

  • Mfr # MC125-7D

  • Zoro # G622926549


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Textile
Waterproof
No
Liner Material
Textile
Style Number
MC125
Gender
Women
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC125-7D
Zoro #
G622926549
UPC #
198311017548
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
D

Details

Upper Material
Textile
Waterproof
No
Liner Material
Textile
Style Number
MC125
Gender
Women
Metatarsal Guard
No
Series
Ergo Delta
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Color
Black/Fuchsia
Midsole Material
EVA
Toe Type
Composite
Item
Hands Free Slip-On Shoe
Removable Insole
Yes

Description

Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.