
Ergo Europa Women's - CT EH SR SF - Black/Grey - 6.5D
Mfr # MC156-6.5D
Zoro # G322926771
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Removable Insole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Series
Ergo Europa
Upper Material
Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC156-6.5D
Zoro #
G322926771
UPC #
198311019498
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
6.5
Details
Removable Insole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Item
Hands Free Sneaker
Series
Ergo Europa
Upper Material
Textile
Toe Type
Composite
Standards
CT, EH, SR, SF
Gender
Women
Footwear Closure Type
Lace Up
Style Number
MC156
Liner Material
Textile
Waterproof
No
Metatarsal Guard
No
Color
Black/Grey
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.