80 Gal. 5 HP 175 PSI Electric Upright Air Compressor
- Mfr # MP-6580V2
- Zoro # G223727774
product price:Â
$
1,860.99
/ea
Key Features
Tank Size
80 gal
Control
Pressure Switch
Amps
21 A
Lubrication Type
Oil
HP
5 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-6580V2
- Zoro #
- G223727774
- UPC #
- 376204971393
- Country of Origin
- United States
- Control
- Pressure Switch
- Item
- Air Compressor
- Amps
- 21 A
- Lubrication Type
- Oil
- HP
- 5 HP
- Standards
- ASME/CRN
- Tank Type
- Vertical
- Phase
- 1
- Max. Pressure
- 175 PSI
- Cylinder Material
- Cast Iron / Steel
- Voltage
- 240 V
Dimensions
- Tank Size
- 80 gal
- Overall Height
- 68 in
- Overall Length
- 32 in
- Overall Width
- 32 in
Description
The Mega Compressor 80 Gal., 5 HP, vertical air compressor (MP-6580V2) is ideal for a small shop, automotive enthusiast or serious DIY user. This compressor has high air flow of 14.5 CFM at 90 psi and a maximum 175 psi to power a wide variety of air tools for grinding, sanding or painting. The heavy-duty, cast-iron, 2-cylinder pump is oil lubricated for a long life. The durable, 80-Gal., ASME-certified tank is a vertical design for space saving in the shop or garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.