Zoro Homepage

BeltGuard, AfterCool/AutoDrainPack

  • Mfr # MP-15120H3-U460BA

  • Zoro # G7182884


product price: $5,356.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

HP
15
Lubrication Type
Splash Lubricated
Max. Pressure
175 PSI
Free Air CFM @ Max. Pressure
@90 PSI - 52, @175 PSI - 50
Pump RPM
860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-15120H3-U460BA
Zoro #
G7182884
UPC #
376204972321
Country of Origin
United States

Dimensions

Length
36 in
Height
60 in
Width
70 in

Details

HP
15
Item
Air Compressor
Lubrication Type
Splash Lubricated
Max. Pressure
175 PSI
Free Air CFM @ Max. Pressure
@90 PSI - 52, @175 PSI - 50
Pump RPM
860
Voltage
460 V
Standards
ASME/CRN
Valve Type
3/4" (Ball Valve)
Amps
3
Phase
3
Valve Material
Steel
Mounting Pattern
Horizontal

Description

15HP 120 Gallon Horizontal Air Compressor 3Phase 460V 50 CFM @ 175 PSI with BeltGuard AfterCooler and AutoDrain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.