Horizontal Air Compressor, 15 hp, 120 gal
- Mfr # MP-15120H3-U
- Zoro # G7182918
product price:Â
$
5,446.99
/ea
Key Features
HP
15
Lubrication Type
Splash Lubricated
Max. Pressure
175 PSI
Free Air CFM @ Max. Pressure
@90 PSI - 52, @175 PSI - 50
Voltage
230V, 460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-15120H3-U
- Zoro #
- G7182918
- UPC #
- 376204971935
- Country of Origin
- United States
- HP
- 15
- Item
- Air Compressor
- Lubrication Type
- Splash Lubricated
- Max. Pressure
- 175 PSI
- Free Air CFM @ Max. Pressure
- @90 PSI - 52, @175 PSI - 50
- Voltage
- 230V, 460V
- Standards
- ASME/CRN
- Phase
- 3
- Valve Material
- Steel
- Valve Type
- 3/4" (Ball Valve)
Dimensions
- Width
- 70 in
- Length
- 36 in
- Height
- 60 in
Description
15HP 120 Gallon Horizontal Air Compressor 3Phase 208-230V 50 CFM @ 175 PSI with BeltGuard AfterCooler
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.